Skip Content

Portable Generator, 120/240 Voltage, 4500 Rated Watts, 5000 Surge Watts, 41.2/20.8 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Generator, 120/240 Voltage, 4500 Rated Watts, 5000 Surge Watts, 41.2/20.8 Amps @ 120/240V

Price $2,207.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NCL4
  • Mfr. Model # EG5000CLAT
  • UNSPSC # 26111604
  • Catalog Page # 1239
  • Shipping Weight 190.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 4500
  • Surge Watts 5000
  • Engine Brand Honda
  • Voltage 120/240
  • Amps @ 120/240V 41.2/20.8
  • Circuit Breaker Yes
  • Engine Size 389cc
  • Engine Alternator DAVR
  • Run Time @ Full Load 7.5 hr./Tank
  • Run Time @ 1/2 Load 11 hr./Tank
  • Sound Level dB 73
  • Fuel Tank Capacity 6.3 gal.
  • Starter Type Recoil
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Length 26-3/4"
  • Width 22-3/4"
  • Height 22-5/8"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets 20A Duplex, 30A Locking, 30A 125/250 Locking
  • Run Time Hour Meter No
  • Cylinder Material Aluminum with Iron Sleeve
  • Includes Owners Manual
  • Warranty 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can you list electric start generators you have?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MobileLifts is loaded.
Additional information about MobileLifts could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All Honda EG-series models are pull start only.

Grainger offers three of Honda's EM-series models that have an on-board battery for electric start, and a recoil starter for backup. Grainger also offers a super-powerful Honda EB10000, which is a 10,000 watt industrial model and is electric start only.

Honda Model EM4000, Grainger Product 6NCL2
Honda Model EM5000, Grainger Product 6NCL5
Honda Model EM6500, Grainger Product 6NCL9
Honda Model EB10000, Grainger Product 22FD09

-Robert@Honda
1 year, 8 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:41.297-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NCL4, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:41.299-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NCL4, prod, sort_default
1 of 1