Skip Content

Task Chair,250 lb.,Navy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Task Chair, 250 lb., Navy


Price $237.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13E941
  • Mfr. Model # HON5701GA90T
  • UNSPSC # 56101504
  • Catalog Page # 2083
  • Shipping Weight 35.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desk Chair
  • Series Volt 5700
  • Overall Height 40"
  • Overall Width 19-1/4"
  • Overall Depth 25-3/4"
  • Seat Height Min. 18"
  • Seat Height Max. 22-1/4"
  • Seat Width 18-1/2"
  • Seat Depth 18-3/4"
  • Back Height 18-3/4"
  • Back Width 17-1/4"
  • Seat Color Navy
  • Back Color Navy
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Polyester
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 2-1/2"
  • Arm Style No Arms
  • Weight Capacity 250 lb.
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
  • Includes A Fully Padded, Hooded Dual-Wheel Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Features swivel/tilt mechanism and adjustable tilt tension.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.