Skip Content

Voi U-Shaped Desk, Overall Height 65", Overall Width 72", Overall Depth 92" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HON

Voi U-Shaped Desk, Overall Height 65", Overall Width 72", Overall Depth 92"

Price $2,790.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14M142
  • Mfr. Model # HONVC7292U1B
  • UNSPSC # 56101703
  • Catalog Page # N/A
  • Shipping Weight 488.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item U-Shaped Desk
  • Series Voi
  • Overall Width 72"
  • Overall Height 65"
  • Overall Depth 92"
  • Number of Pedestals 1
  • Pedestal Location Left
  • Number of Drawers 3
  • Pedestal Style Supporting
  • Keyboard Shelf No
  • Color Base Silver Mesh/Harvest
  • Color Top Silver Mesh/Harvest
  • Handle Platinum Metallic
  • Assembly Required
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA
  • Includes (2) Utility Drawers, (1) File Drawer with Lock, (3) Rectangle Worksurfaces, (4) Overhead Cabinet with Doors and an Open Center Compartment, (5) Steel O-Legs with Adjustable Leveling Glides
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.