Skip Content

10700 U-Shape Desk, Overall Height 66-5/8", Overall Width 72", Overall Depth 108" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

HON

10700 U-Shape Desk, Overall Height 66-5/8", Overall Width 72", Overall Depth 108"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 38C535
  • Mfr. Model # HON107ULH72108J
  • UNSPSC # 56101703
  • Catalog Page # N/A
  • Shipping Weight 747.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item U-Shape Desk
  • Series 10700
  • Overall Width 72"
  • Overall Height 66-5/8"
  • Overall Depth 108"
  • Number of Pedestals 2
  • Pedestal Location Left
  • Pedestal Style Three-Quarter
  • Keyboard Shelf No
  • Color Base Henna Cherry
  • Color Top Henna Cherry
  • Base Material Laminate
  • Top Material Laminate
  • Assembly Required
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.