Skip Content

 
Storage Tote close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Storage Tote


Technical Specs

  • ItemStorage Tote 
Volume Capacity
Please Select
Color
Please Select
Outside Height
Please Select
Outside Length
Please Select
Outside Width
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
27 Products
Compare /
Item #
Mfr.
Model #
Volume Capacity
Color
Outside Height
Outside Length
Outside Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
7710GRBK.06
Black
15-5/8"
15-1/2"
17"

$19.09 / each

Storage Tote,15-5/8 In. H,15-1/2 In. L
Catalog Page #  2043 

Price $19.09 / each

Technical Specs

  • ItemStorage Tote
  • ColorBlack
  • Outside Height15-5/8"
  • Outside Length15-1/2"
  • Outside Width17"
7720GRBK.06
Black
15-5/8"
30"
17"

$31.40 / each

Storage Tote,Black,15-5/8 In. H,30 In. L
Catalog Page #  2043 

Price $31.40 / each

Technical Specs

  • ItemStorage Tote
  • ColorBlack
  • Outside Height15-5/8"
  • Outside Length30"
  • Outside Width17"
8510GRCL.10
10 gal.
Clear
13-1/2"
19"
15-3/4"

$17.39 / each

Storage Tote,10 gal.,Clear,13-1/2 In. H
Catalog Page #  2043 

Price $17.39 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity10 gal.
  • ColorClear
  • Outside Height13-1/2"
  • Outside Length19"
  • Outside Width15-3/4"
4415GRBKYL.06
15 gal.
Black/Yellow
12-1/4"
26"
17-3/4"

$18.01 / each

Storage Tote,Polypropylene,Smooth,15gal.
Catalog Page #  2043 

Price $18.01 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity15 gal.
  • ColorBlack/Yellow
  • Outside Height12-1/4"
  • Outside Length26"
  • Outside Width17-3/4"
6518GRPTBK.08
18 gal.
Black
15"
17-1/2"
15-1/2"

Limited Quantity Available

$13.80 / each

Storage Tote,15 In. H,17-1/2 In. L
Catalog Page #  2042 

Clearance Price $13.80 / each

Price $15.33 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity18 gal.
  • ColorBlack
  • Outside Height15"
  • Outside Length17-1/2"
  • Outside Width15-1/2"
6618GRBKTS.08
18 gal.
Black/Silver
15-1/2"
23-1/2"
17-1/2"

$15.33 / each

Storage Tote,18 gal.,Black/Silver
Catalog Page #  NA

Price $15.33 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity18 gal.
  • ColorBlack/Silver
  • Outside Height15-1/2"
  • Outside Length23-1/2"
  • Outside Width17-1/2"
6518GRMC.08
18 gal.
Metallic Charcoal
15-1/2"
23-1/2"
17-1/2"

$14.97 / each

Storage Tote,15-1/2 In. H,23-1/2 In. L
Catalog Page #  2042 

Price $14.97 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity18 gal.
  • ColorMetallic Charcoal
  • Outside Height15-1/2"
  • Outside Length23-1/2"
  • Outside Width17-1/2"
6618GRRB.08
18 gal.
Navy Blue
15-1/2"
23-1/2"
17-1/2"

$15.90 / each

Storage Tote,18 gal.,Navy Blue
Catalog Page #  NA

Price $15.90 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity18 gal.
  • ColorNavy Blue
  • Outside Height15-1/2"
  • Outside Length23-1/2"
  • Outside Width17-1/2"
6921GRBBK.08
21 gal.
Black
17-1/2"
16-1/2"
22-1/2"

$18.74 / each

Storage Tote,17-1/2 In. H,16-1/2 In. L
Catalog Page #  2043 

Price $18.74 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity21 gal.
  • ColorBlack
  • Outside Height17-1/2"
  • Outside Length16-1/2"
  • Outside Width22-1/2"
6921GRRB.08
21 gal.
Blue
17-1/2"
16-1/2"
22-1/2"

Limited Quantity Available

$16.87 / each

Storage Tote,17-1/2 In. H,16-1/2 In. L
Catalog Page #  2043 

Clearance Price $16.87 / each

Price $18.74 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity21 gal.
  • ColorBlue
  • Outside Height17-1/2"
  • Outside Length16-1/2"
  • Outside Width22-1/2"
8520GRCL.08
22 gal.
Clear
17-1/4"
23-3/4"
18"

$25.70 / each

Storage Tote,17-1/4 In. H,23-3/4 In. L
Catalog Page #  2043 

Price $25.70 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity22 gal.
  • ColorClear
  • Outside Height17-1/4"
  • Outside Length23-3/4"
  • Outside Width18"
4427GRBKYL.04
27 gal.
Black/Yellow
14-3/8"
30-3/4"
20-1/2"

$29.80 / each

Storage Tote,Polypropylene,Smooth,27gal.
Catalog Page #  2043 

Price $29.80 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity27 gal.
  • ColorBlack/Yellow
  • Outside Height14-3/8"
  • Outside Length30-3/4"
  • Outside Width20-1/2"
3450GRPRCL.06
28 gal.
Clear
18-1/4"
28-3/4"
16"

$28.95 / each

Storage Tote,18-1/4 In. H,28-3/4 In. L
Catalog Page #  2043 

Price $28.95 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity28 gal.
  • ColorClear
  • Outside Height18-1/4"
  • Outside Length28-3/4"
  • Outside Width16"
6530GRPTBK.06
32 gal.
Black
17-3/4"
31-7/8"
20"

Limited Quantity Available

$23.13 / each

Storage Tote,17-3/4 In. H,31-7/8 In. L
Catalog Page #  2042 

Clearance Price $23.13 / each

Price $25.70 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity32 gal.
  • ColorBlack
  • Outside Height17-3/4"
  • Outside Length31-7/8"
  • Outside Width20"
6630GRBKTS.06
32 gal.
Black/Silver
17-3/4"
31-7/8"
20"

$25.85 / each

Storage Tote,32 gal.,Black/Silver
Catalog Page #  NA

Price $25.85 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity32 gal.
  • ColorBlack/Silver
  • Outside Height17-3/4"
  • Outside Length31-7/8"
  • Outside Width20"
6530GRMC.06
32 gal.
Metallic Charcoal
17-3/4"
31-7/8"
20"

$26.90 / each

Storage Tote,17-3/4 In. H,31-7/8 In. L
Catalog Page #  2042 

Price $26.90 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity32 gal.
  • ColorMetallic Charcoal
  • Outside Height17-3/4"
  • Outside Length31-7/8"
  • Outside Width20"
6630GRRB.06
32 gal.
Navy Blue
17-3/4"
31-7/8"
20"

$26.90 / each

Storage Tote,32 gal.,Navy Blue
Catalog Page #  NA

Price $26.90 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity32 gal.
  • ColorNavy Blue
  • Outside Height17-3/4"
  • Outside Length31-7/8"
  • Outside Width20"
6530GRRB.06
32 gal.
Navy
17-3/4"
31-7/8"
20"

Limited Quantity Available

$24.21 / each

Storage Tote,17-3/4 In. H,31-7/8 In. L
Catalog Page #  2042 

Clearance Price $24.21 / each

Price $26.90 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity32 gal.
  • ColorNavy
  • Outside Height17-3/4"
  • Outside Length31-7/8"
  • Outside Width20"
6934GRBBK.04
34 gal.
Black
18-1/2"
16-3/4"
32-1/2"

$32.00 / each

Storage Tote,18-1/2 In. H,16-3/4 In. L
Catalog Page #  2043 

Price $32.00 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity34 gal.
  • ColorBlack
  • Outside Height18-1/2"
  • Outside Length16-3/4"
  • Outside Width32-1/2"
3420GRPRCL.08
3.9 gal.
Clear
6-1/8"
16-1/4"
13"

$8.96 / each

Storage Tote,6-1/8 In. H,16-1/4 In. L
Catalog Page #  2043 

Price $8.96 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity3.9 gal.
  • ColorClear
  • Outside Height6-1/8"
  • Outside Length16-1/4"
  • Outside Width13"
6550GRMCH.04
49 gal.
Metallic Charcoal
18-1/2"
38-1/8"
24"

$45.25 / each

Storage Tote,18-1/2 In. H,38-1/8 In. L
Catalog Page #  2042 

Price $45.25 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity49 gal.
  • ColorMetallic Charcoal
  • Outside Height18-1/2"
  • Outside Length38-1/8"
  • Outside Width24"
6550GRRB.04
49 gal.
Navy
18-1/2"
38-1/8"
24"

$45.25 / each

Storage Tote,18-1/2 In. H,38-1/8 In. L
Catalog Page #  2042 

Price $45.25 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity49 gal.
  • ColorNavy
  • Outside Height18-1/2"
  • Outside Length38-1/8"
  • Outside Width24"
3470GRPRCL.04
60 qt.
Clear
6-1/8"
40"
20"

$30.65 / each

Storage Tote,Polypropylene,Clear,60 qt.
Catalog Page #  2043 

Price $30.65 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity60 qt.
  • ColorClear
  • Outside Height6-1/8"
  • Outside Length40"
  • Outside Width20"
3441GRPRCL.06
64 qt.
Clear
10-5/8"
28-3/4"
16"

$19.23 / each

Storage Tote,Polypropylene,Clear,64 qt.
Catalog Page #  2043 

Price $19.23 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity64 qt.
  • ColorClear
  • Outside Height10-5/8"
  • Outside Length28-3/4"
  • Outside Width16"
3410GRPRCL.10
7.5 qt.
Clear
6-1/8"
16-1/4"
7"

$6.65 / each

Storage Tote,Polypropylene,Clear,7.5 qt.
Catalog Page #  2043 

Price $6.65 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity7.5 qt.
  • ColorClear
  • Outside Height6-1/8"
  • Outside Length16-1/4"
  • Outside Width7"
3430GRPRCL.08
7.75 gal.
Clear
12-1/8"
16-1/4"
13"

$11.53 / each

Storage Tote,12-1/8 In. H,16-1/4 In. L
Catalog Page #  2043 

Price $11.53 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity7.75 gal.
  • ColorClear
  • Outside Height12-1/8"
  • Outside Length16-1/4"
  • Outside Width13"
7726GRBK.04
9 gal.
Black/Gray
13-1/2"
14-1/2"
21-1/2"

Limited Quantity Available

$16.22 / each

Storage Tote,13-1/2 In. H,14-1/2 In. L
Catalog Page #  NA

Clearance Price $16.22 / each

Price $18.02 / each

Technical Specs

  • ItemStorage Tote
  • Volume Capacity9 gal.
  • ColorBlack/Gray
  • Outside Height13-1/2"
  • Outside Length14-1/2"
  • Outside Width21-1/2"