Skip Content

Storage Tote,Graphite,30 In. L,17 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Storage Tote, Graphite, 30 In. L, 17 In. W

Price: NA

Item no longer available


  • Item # 13N901
  • Mfr. Model # 7720GRGP.06
  • UNSPSC # 24112003
  • Catalog Page # N/A
  • Catalog Group # G2684
  • Shipping Weight 6.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStorage Tote
  • Outside Length30"
  • Outside Width17"
  • Outside Height15-5/8"
  • MaterialPolypropylene
  • ColorGraphite
  • IncludesLid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Modular Storage and Recycling Bins
Heavy-duty industrial grade modular stacking units have large open front for easy access to contents. Both small and large bins stack together. Stack up to 4 high to create an all-in-1 shelf and storage system. Wall anchoring capability.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.