Skip Content

Hole Cutter Kit,1 7/8 To 12 In Cut Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hole Cutter Kit, 1 7/8 To 12 In Cut Dia

Price $171.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AYY5
  • Mfr. Model # X-305
  • UNSPSC # 27112826
  • Catalog Page # 998
  • Shipping Weight 7.28 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAdjustable Hole Cutter Kit
  • Tooth MaterialCarbide Grit
  • Range of Saw Sizes1-7/8" to 12"
  • Shield Dia.14"
  • Saw Sizes IncludedAdjustable 1-7/8" to 12"
  • Number of Pieces7
  • Max. Cutting Depth1-1/8"
  • ApplicationPlywood, Sheetrock, Veneer, Cement Board, Slate and Ceiling Tiles
  • Shank Size1/2"
  • Pilot Drill Size17/46" dia. x 2-7/8" L
  • Includes14" ABS Dust Shield, Adjustable Hole Cutter, High Speed Steel And Tungsten Carbide Blade Sets, 2 Hex Adjustment Wrenches, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Repair Parts

Displaying repair parts for model:
  • X-305

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Will this cut 3/4 MDF?

Will this cut through a dense wood product, such as MDF? Or is it meant to cut through drywall?
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about smsazzy is loaded.
Additional information about smsazzy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per manufactures website this cuts plywood, wood, sheetrock, plaster, MDF, fiberglass, ceiling tiles in up to an 1" thick.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:05:08.492-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AYY5, prod, sort_default
1 of 1
  • 2015-08-28T20:05:08.494-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AYY5, prod, sort_default
1 of 1