Skip Content

Hole Cutter Kit,1-7/8 to 9.25 In Cut Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hole Cutter Kit, 1-7/8 to 9.25 In Cut Dia

Price $165.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14L944
  • Mfr. Model # X-230+
  • UNSPSC # 27112826
  • Catalog Page # 890
  • Shipping Weight 5.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adjustable Hole Cutter Kit
  • Tooth Material Carbide Grit
  • Range of Saw Sizes 1-7/8" to 9-1/4"
  • Shield Dia. 11"
  • Saw Sizes Included Adjustable 1-7/8" to 9-1/4"
  • Number of Pieces 7
  • Max. Cutting Depth 1-1/8"
  • Application Plywood, Sheetrock, Veneer, Cement Board, Slate and Ceiling Tiles
  • Shank Size 3/8"
  • Pilot Drill Size 17/46" dia. x 2-7/8" L
  • Includes 11" ABS Dust Shield, Adjustable Hole Cutter, High Speed Steel And Tungsten Carbide Blade Sets, 2 Hex Adjustment Wrenches, Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by GREAT TOOL,works over head with ease, very easy to adjust. November 6, 2012
  • 2016-02-08 T19:57:54.904-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_14L944, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about knud is loaded.
Additional information about knud could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Yes, this will cut the wire lath ceilings. Due to cutting metal, the blade life will be reduced
Thank you for using Grainger Ask and Answer.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Hiw deep does it cut?

I am trying to go through 3-1/2" rim joist made from wood.
2 years ago
by
Read all my Q&A
 
Please wait while more information about 1ryanmurray is loaded.
Additional information about 1ryanmurray could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the maximum cutting depth is 1 1/8in. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about TJbuilder is loaded.
Additional information about TJbuilder could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This item is designed to cut plywood, wood, sheetrock, plaster, MDF, fiberglass, and ceiling tiles.
Thank you for using Grainger Ask and Answer
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:09.111-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14L944, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:09.113-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14L944, prod, sort_default
1 of 1