Skip Content

Condensate Return Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Condensate Return Unit

Price $3,626.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RD30
  • Mfr. Model # WCSD12-20 B-MA
  • UNSPSC # 40151512
  • Catalog Page # 3316
  • Shipping Weight 142.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Watchman Condensate Return System
  • Type Duplex
  • Tank Material Welded Steel
  • Receiver Size (Gal.) 14
  • Number of Pumps 2
  • EDR Rating 12,000
  • Length (In.) 22-1/2
  • Width (In.) 22-7/8
  • Height (In.) 12-15/16
  • Discharge Pressure (PSI) 20
  • Pump Flow (GPM) 18
  • GPM of Water @ 30 Ft. of Head 33
  • GPM of Water @ 35 Ft. of Head 30
  • GPM of Water @ 40 Ft. of Head 26
  • GPM of Water @ 45 Ft. of Head 21
  • GPM of Water @ 50 Ft. of Head 12
  • Max. Head (Ft.) 56
  • Motor Type Open Dripproof, Single Phase, Capacitor Start
  • Hz 60
  • Seal Type John Crane Type 6 Buna N/Carbon/Ceramic Shaft
  • Shaft Material Threaded Stainless Steel
  • RPM 3540
  • Volute Material Cast-Iron
  • Impeller Material Bronze
  • Pump Material Heavy Duty Cast-Iron
  • HP 1/3
  • Voltage 115/230
  • Full Load Amps @ 115/230V 7.2/4.0
  • Bearings Permanently Lubricated Ball
  • Mounting 4-bolt Flange
  • NPT Drain Port (In.) 1/2
  • NPT Low Return Inlet (In.) 2
  • NPT Overflow Port (In.) 2
  • NPT Pump Discharge (In.) 3/4
  • NPT Vent Line Port (In.) 1 1/4
  • Application Condensate Transfer for Residential, Commercial and Industrial Steam Heating and Industrial Recessing, Dry Cleaning Plants, Chemical Refineries, Wood Pulp Processing, Textile Mills and Manufacturing Facilities
  • Features Mechanical Alternator Equalizes Running Time Between Two Pumps and Provides Emergency Backup in Case of Excessive Liquid Return or Pump Failure
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.