Skip Content

Condensate Return Unit, 36 Gal, 45 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Condensate Return Unit, 36 Gal, 45 GPM

Price $12,226.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DPZ4
  • Mfr. Model # SCC4A
  • UNSPSC # 40151510
  • Catalog Page # N/A
  • Shipping Weight 550.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondensate Return Unit
  • TypeDuplex
  • Tank MaterialCast Iron
  • Receiver Size (Gal.)36
  • Number of Pumps2
  • EDR Rating45000
  • Length (In.)34-1/2
  • Width (In.)33-1/2
  • Height (In.)35-3/4
  • Discharge Pressure (PSI)30
  • Pump Flow (GPM)45
  • Max. Head (Ft.)72
  • Motor TypeOpen Drip Proof
  • Hz60
  • Seal TypeJohn Crane
  • Shaft MaterialStainless Steel
  • RPM3500
  • Switch TypeNormally Open
  • Volute MaterialCast Iron
  • Impeller MaterialBronze
  • Pump MaterialCast Iron
  • HP1-1/2
  • Voltage208-230/460
  • Full Load Amps @ 115/230V6/5.2/2.6
  • BearingsPermanently Lubricated Ball
  • Mounting4 Bolt Flange
  • NPT Drain Port (In.)1
  • NPT Low Return Inlet (In.)3
  • NPT Overflow Port (In.)2
  • NPT Pump Discharge (In.)1-1/2
  • NPT Vent Line Port (In.)2
  • ApplicationCondensate Transfer for Residential, Commercial and Industrial Steam Heating and Industrial Recessing, Dry Cleaning Plants, Chemical Refineries, Wood Pulp Processing, Textile Mills and Manufacturing Facilities
  • FeaturesMechanical Alternator, Contactors, Thermal Overload Relay, Transformer, Liquid Tight Conduit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about Thomas123456789 is loaded.
Additional information about Thomas123456789 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No this unit is not rated for vacuum service.
8 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Read all my Q&A
 
Please wait while more information about deputy is loaded.
Additional information about deputy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Not sure what you mean by inlet but the low pressure return inlet is 3"
All the pipe specs are in the tech specs at the bottom.
Age: 55 to 64
3 years ago
by
Read all my Q&A
 
Please wait while more information about Willie57 is loaded.
Additional information about Willie57 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-26T19:44:21.536-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DPZ4, prod, sort_default
1 of 1
  • 2015-08-26T19:44:21.538-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DPZ4, prod, sort_default
1 of 1