Skip Content

Hour Meter, 10 to 80VDC Operating Voltage, Number of Digits: 5, Round Bezel Face Shape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hour Meter, 10 to 80VDC Operating Voltage, Number of Digits: 5, Round Bezel Face Shape

Price $84.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2A644
  • Mfr. Model # 085098 43
  • NSN # 6645-01-453-3607
  • UNSPSC # 41111902
  • Catalog Page # 304
  • Shipping Weight 0.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hour Meter
  • Display Type Electromechanical
  • Time Range 9999.9
  • Bezel Face Size 2.50" dia.
  • Bezel Face Shape Round
  • Bezel Face Type Panel Mount
  • Elapsed Time To 9999.9
  • Operating Voltage 10 to 80VDC
  • Number of Digits 5
  • Display Units Hours/Tenths
  • Bezel To Back Length 2.20"
  • Length 1.84"
  • Width 1.41"
  • Ambient Temp. Range -40 Degrees to 185 Degrees F
  • NEMA Rating 4, 4X
  • Material of Construction Shock Resistant Sealed to Prevent Premature Wear and Failure in Dusty or Damp Environment
  • Reset Type Non Resettable
  • Temp. Range -40 Degrees to 185 Degrees F
  • Fits 2.0" dia. Opening
  • Mounting Method Bracket
  • Fits Panel Cut Out 2.00" dia.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This seems to be a heavy duty hour meter. It was an exact replacement for an OE unit that had been in service for many years. October 9, 2013
  • 2016-04-27 T23:43:18.525-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2A644, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.