Skip Content

Stick Welder, Stickmate Series, Input Voltage: 230VCA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stick Welder, Stickmate Series, Input Voltage: 230VCA

Price $429.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 03801 (Change)

Go

Invalid Zip Code


LAWRENCE branch 095

  • Item # 4TY20
  • Mfr. Model # 500502
  • UNSPSC # 23171508
  • Catalog Page # 3033
  • Shipping Weight 89.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Stickmate stick welder helps provide accurate output adjustment in increments down to 1A. Max. 80 open-circuit voltage assists with arc starting and stability.

View More

Technical Specs

  • Item Stick Welder
  • Series Stickmate
  • Input Voltage 230VCA
  • Amps AC 225
  • Duty Cycle 20%
  • Input (Amps) 47.5
  • Output Range (Amps) 30-205
  • Hz 50/60
  • OCV 80
  • Overall Depth (In.) 17-1/2
  • Overall Height (In.) 18-3/4
  • Overall Width (In.) 12-3/4
  • Includes 12ft Electrode Cable With Holder, 10ft Work Cable With Clamp, Primary Input Cable With Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
  • 2015-09-08T19:50:39.811-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4TY20, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about 16lund is loaded.
Additional information about 16lund could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the input amps are 47.5. Therefore your circuit amperage is generally going to be 60 amps. Please check your local jurisdiction and the NEC to make sure that this amperage is correct for your application.

Thank you for using Grainger Ask & Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:37:42.986-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TY20, prod, sort_default
1 of 1
  • 2015-09-08T19:37:42.988-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TY20, prod, sort_default
1 of 1