Skip Content

Center Cut Bolt Cutter,42 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Center Cut Bolt Cutter, 42 In. L

Price $358.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2H035
  • Mfr. Model # 0590MC
  • UNSPSC # 27111512
  • Catalog Page # 1136
  • Shipping Weight 20.61 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBolt Cutter
  • Handle MaterialSteel
  • Overall Length42"
  • Soft and Med./Hard-Brinnell 300/Rockwell C3111/16"
  • Hard Materials up to Brinnell 455/Rockwell C481/2"
  • Cutting ActionCenter Cut
  • Jaw MaterialAlloy Tool Steel
  • Grip StyleRubber Grip
  • FeaturesTurn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 0590MC

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Warranty

So, we already purchased UPC 0 37103 04099 2 which was said to be industrial and the handle snapped off. Yet when I see what other industrial bolt cutters you offer...I see more H. K. Potter. We cut open 20 trailers a day and we want something that works and lasts.

What do you suggest?

Sorry, we were a start up facility and initial Grainger orders were chaotic. We are Exel, in Bow, NH 03304
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Juddurant is loaded.
Additional information about Juddurant could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
That item should have a 1 year warranty on it. Give us a call so we can get another unit for you that can handle the nature of the work that you do. 1-800-Grainger

Thank you for using Grainger Ask & Answer.
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: retired
Product used for:: general round bar cutting
Years purchasing from Grainger:: nil
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Bucko is loaded.
Additional information about Bucko could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For international orders shipping to Australia please contact our Export office in California @1-510-638-0955 and they will be able to assist you with this.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:05:23.308-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2H035, prod, sort_default
1 of 1
  • 2015-06-02T20:05:23.310-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2H035, prod, sort_default
1 of 1