Skip Content

SteelBolt Cutter 36" Overall Length,7/16" Hard Materials up to Brinnell 455/Rockwell C48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SteelBolt Cutter 36" Overall Length, 7/16" Hard Materials up to Brinnell 455/Rockwell C48

Price $288.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2H023
  • Mfr. Model # 0390MC
  • NSN # 5110-00-224-7057
  • UNSPSC # 27111512
  • Catalog Page # 1136
  • Shipping Weight 16.04 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBolt Cutter
  • Handle MaterialSteel
  • Overall Length36"
  • Soft and Med./Hard-Brinnell 300/Rockwell C319/16"
  • Hard Materials up to Brinnell 455/Rockwell C487/16"
  • Cutting ActionCenter Cut
  • Jaw MaterialAlloy Tool Steel
  • Grip StyleRubber Grip
  • FeaturesTurn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure
  • Includes(1) 36" Industrial Grade, Center Cut Cutter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 0390MC

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for bolt cutters that are U.S. Trade Agreement Act compliant. Do you have any that you stock?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about DStasulis is loaded.
Additional information about DStasulis could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For assistance with this question, please call Grainger at 1-800-323-0620.

Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:53:11.794-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2H023, prod, sort_default
1 of 1
  • 2015-09-01T19:53:11.796-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2H023, prod, sort_default
1 of 1