Skip Content

Cable Cutter,Shear Cut,28 in. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Cutter, Shear Cut, 28 in. L

H.K. PORTER

Price: $136.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2H011
  • Mfr. Model # 0290FHJ
  • UNSPSC # 23171604
  • Catalog Page # 1168
  • Shipping Weight 6.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length28"
  • Handle DesignSteel
  • FeaturesFor general cutting, shear cut blades, cuts soft and hard steel cable, wire rope, and small ACSR, These cutters cannot be used on energized circuits, wire, or cable
  • StandardsHKP-0290FHJ-R1

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by We continue to purchase this cable cutter, but the handles are a little on the weak side when cutting 1/2" cable. After months of use, I have bent the handles more than once while trying to cut the 1/2". It works great on 3/8" and 1/4" and we cut many miles of cable during a year. For the money it gives us what we want for the most part. August 27, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need it to cut a cable, to be able to hang backdrop pipe & backdrops on the that pipe, in a theatre at a school where I work.
3 months ago
by
Read all my Q&A
 
Please wait while more information about cddvdman is loaded.
Additional information about cddvdman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, it can cut up to 1/2" hard or soft steel wire rope, braided cable.

Thank you for using Grainger Ask & Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1