Skip Content

Angle Iron Shear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Angle Iron Shear

H.K. PORTER

Price: $643.50 / each

Please sign in or register to access lists

  • Item # 4W296
  • Mfr. Model # 2790HKP
  • NSN # 5110-00-662-2886
  • UNSPSC # 27111506
  • Catalog Page # 1953
  • Shipping Weight 16.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSlotted Angle Cutter
  • Length38"
  • Capacity3 x 1-1/2 x 1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Slotted Angle and Accessories
Accessories
Cutter
Lightweight and portable cutter can be used instead of hacksaw or power metal-cutting saw to cut predrilled and slotted angle. Cleanly cuts slotted angle up to 3"W, up to 45°, 1-1/2"D, with max. thickness of 1/8".
Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.