Skip Content

Anti-Seize Compound,Off White,1 Pt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anti-Seize Compound, Off White, 1 Pt

Price $36.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34D506
  • Mfr. Model # 41018
  • UNSPSC # 15121515
  • Catalog Page # N/A
  • Shipping Weight 1.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnti-Seize Compound
  • TypeFood Grade, Off White
  • Size1 pt.
  • Size/Net Weight (Oz.)16
  • Shear Strength (PSI)0
  • Temp. Range (F)-50 to 2100 Degrees
  • Flash Point (F)450 Degrees
  • Specific Gravity0.9
  • ContainsNo VOC
  • Film TypePaste
  • ApplicationFor Metal To Metal Surfaces Where Disassembly Is A Requirement after Exposure To High Temperature, Corrosive Conditions, Or Harsh Environments
  • CharacteristicsK Value 0.15
  • StandardsNSF Registered, FDA compliant, USDA H-1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about mmmmmm is loaded.
Additional information about mmmmmm could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the Hi-Temp Food Grade Anti-Seize Compound is a petroleum based product. There is no biobased content.

Thank you for using Grainger's Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about SallyS is loaded.
Additional information about SallyS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:37:10.643-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34D506, prod, sort_default
1 of 1
  • 2015-07-06T20:37:10.646-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34D506, prod, sort_default
1 of 1