Skip Content

Bridge Clamp,Duct Hose,ID 4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bridge Clamp, Duct Hose, ID 4In

Clearance Price $1.16 / each

Price $8.43 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2TA40
  • Mfr. Model # 0627-0400-0003-60
  • UNSPSC # 40101506
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ducting Hose Bridge Clamp
  • Material 304 Stainless Steel
  • Inside Dia. (In.) 4
  • Width (In.) 1/2
  • For Use With 4" Ducting Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Bridge clamps feature a 304 stainless steel band that securely clamps hoses. Quick-release clamps are galvanized steel.
Duct Connectors
Permanently or temporarily connect hoses to create longer lengths. Made from 304 stainless steel.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.