Skip Content

 
Steel Collated Pallet Nail, Bright Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Pallet Nail, Bright Finish


Technical Specs

  • Pneumatic Fastener TypePallet Nails 
  • ItemPallet Nails 
  • MaterialSteel 
  • FinishBright 
  • Head StyleFull Round 
Length
Please Select
Point Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Point Type
Price
Qty
Please use Qty box to add item(s) to cart.
12205
2"
Chisel

$94.15 / pkg. of 9,000

Enter location to check availability
Pallet Nail, 2 In,PK 9000
Catalog Page #  3528 

Price $94.15 / pkg. of 9,000

Technical Specs

  • Pneumatic Fastener TypePallet Nails
  • ItemPallet Nails
  • Length2"
  • MaterialSteel
  • FinishBright
  • Head StyleFull Round
  • Point TypeChisel
12200
2"
Diamond

$97.90 / pkg. of 9,000

Enter location to check availability
Pallet Nail, 2 In,PK 9000
Catalog Page #  3528 

Price $97.90 / pkg. of 9,000

Technical Specs

  • Pneumatic Fastener TypePallet Nails
  • ItemPallet Nails
  • Length2"
  • MaterialSteel
  • FinishBright
  • Head StyleFull Round
  • Point TypeDiamond
12206
2-1/4"
Chisel

$113.90 / pkg. of 9,000

Enter location to check availability
Pallet Nail, 2-1/4 In,PK 9000
Catalog Page #  3528 

Price $113.90 / pkg. of 9,000

Technical Specs

  • Pneumatic Fastener TypePallet Nails
  • ItemPallet Nails
  • Length2-1/4"
  • MaterialSteel
  • FinishBright
  • Head StyleFull Round
  • Point TypeChisel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More