Skip Content

Air Roofing Nailer,15 Deg,Wire close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Roofing Nailer, 15 Deg, Wire

Price $459.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 5GUT4
  • Mfr. Model # NV45AB2
  • UNSPSC # 27131506
  • Catalog Page # 3528
  • Shipping Weight 7.07 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Roofing Nailer
  • StyleStraight
  • Collation Angle15 Degrees
  • Collation TypeWire
  • Fastener Range7/8" - 1-3/4"
  • Shank Dia.0.120"
  • CFM per Shot0.046
  • Required Pressure70 to 120 psi
  • Max. Pressure120 psi
  • Magazine Capacity120
  • Firing ModeContact
  • ExhaustAdjustable
  • TipCarbide
  • Housing MaterialAluminum
  • ColorGreen
  • Air Inlet3/8" Male
  • Length9-27/32"
  • Width4-5/8"
  • Height10-3/8"
  • Tool Weight5.5 lb.
  • FeaturesTool Free Depth Adjustment and Carbide Tipped Push Lever
  • For Use With15 Degrees Wire Coil Roofing Nails
  • IncludesSafety Glasses and (2) Hex Bar Wrenches
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • NV45AB2

Alternate Products


Rated 4.9 out of 5 by 25reviewers.
Rated 5 out of 5 by seems to live up to REPutation Good power, light weight , seems durable altho it's inly been a moth! So far so... Good December 23, 2014
Rated 5 out of 5 by Hitachi is amazing! I have been purchasing Hitachi products for over 20 years. I have tried many other company's products and have never been satisfied like I have been with Hitachi.I will always recommend their products because of their dedication to putting out a quality product. Hitachi is amazing and I thank you! November 19, 2014
Rated 5 out of 5 by Good and tough I've only used this tool on one house so far but it's been excellent. Light, well made, a joy to use. November 19, 2014
Rated 5 out of 5 by Awesome Very affordable efficient and durableJust sayin AWESOME November 1, 2014
Rated 5 out of 5 by This product is light but strong The Hitachi roofing nailer is great to use, very light, adjustable, and no problems in first two small roofs. October 21, 2014
Rated 5 out of 5 by This nailer lives up to your claims! The light weight of the nailer was most appreciated, and I didn't have a single jam while installin 11 squares of shingles. October 1, 2014
Rated 4 out of 5 by Good reliable nailer I used this nailer for a carport roof of just over 5 squares. It is fast and light weight. Easy to load. Only jammed once after I tried to force a bent up roll of nails into the magazine. I also have a Hitachi framing nailer and a Hitachi finish nailer. All three are well designed, rugged and reliable. September 8, 2014
Rated 5 out of 5 by has a good feel never let us down ,works great,good value,well made,this was well recommended by the dealer,who has our best interests at heart August 27, 2014
  • 2015-05-04T20:07:12.776-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_25, tr_25
  • loc_en_US, sid_5GUT4, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.