Skip Content

Rebar Cutter And  Bender,5/8 In,180 Deg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rebar Cutter And Bender, 5/8 In, 180 Deg

Price $2,966.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CYD8
  • Mfr. Model # VB16Y
  • UNSPSC # 23171603
  • Catalog Page # 1006
  • Shipping Weight 45.55 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRebar Cutter And Bender
  • Amps @ 120V8
  • Max. Capacity (In.)5/8
  • Bend Angle (Deg.)180
  • Blade Type(2) Cutter
  • Bearing TypeSealed Ball And Roller
  • ApplicationFor Bending Rebar Up To 180 Degrees & Cuts Number 5 (3/8", 1/2", 5/8") Grade 60 Rebar
  • FeaturesReference Markings On Bending Plate Provide For Easy Position Adjustment, Variable Speed Trigger With Safety Lock
  • Width (In.)9.1
  • Height (In.)8.5
  • Length (In.)18.4
  • Weight (Lbs.)39.7
  • IncludesDeflection Guard And Cutter Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Time saver This item is a bit pricy but it is very handy and is a real time saver. I work in the oil and gas industry and use this day in and day out and so far has been extremely dependable. I'm not using this as a harry home owner tool it is used constantly in an industrial Enviroment and has held up to anything my guy put it through November 2, 2013
Rated 5 out of 5 by labor saver I have never payed this much money for a power tool,but this tool is worth ever penny.I can not belive how easy this cuts 5/8 steel and bends it. It does 90-and 45 degree bends with the turn of a switch. October 24, 2013
Rated 5 out of 5 by Should have bought one years ago I've been looking at this tool for years and finally bought one. Primarily, because I was reducing the size of my crew to save on labor and saved I did. A foundation that took four to place three runs on rebar in, in a day was completed by two in two and one-half hours! It was not only done faster, but more accurately too. The more I use it, the more I can't live without it. August 1, 2013
  • 2015-04-18T19:44:38.674-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_3, tr_3
  • loc_en_US, sid_2CYD8, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.