Skip Content

Air Finishing Stapler,1/4 In.,18 gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Air Finishing Stapler, 1/4 In., 18 gauge

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3EYV1
  • Mfr. Model # N3804AB3
  • UNSPSC # 27112711
  • Catalog Page # 3531
  • Shipping Weight 5.07 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Finishing Stapler
  • Crown 1/4"
  • Leg Length 1/2 to 1-1/2"
  • Gauge 18
  • Magazine Capacity 100
  • CFM per Shot 0.029
  • Pressure Range 70 to 100 psi
  • Firing Mode Sequential
  • Exhaust Adjustable
  • Housing Material Aluminum
  • Color Black
  • Air Inlet 1/4" NPT
  • Length 10-11/32"
  • Width 2-3/8"
  • Height 9-1/4"
  • Tool Weight 2.3 lb.
  • Features Adjustable Exhaust and No Mar Tip
  • Includes Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Features no-mar tip and toolless depth-of-drive adjustment.
Pneumatic 18-Ga. Finish Staplers

Alternate Products

Rated 4.8 out of 5 by 55reviewers.
Rated 5 out of 5 by A great tool for a good price. This tool did exactly what I needed to do.The instructions are easy to understand and this stapler is very easy to use.I am very pleased with this tool. November 15, 2015
Rated 5 out of 5 by very happy as with my other hitachi tools ease of handling and reliability makes this a valuable tool October 25, 2015
Rated 5 out of 5 by Thoughtfully designed stapler Had the bostich multi stapler before - had problems with loading mechanism. This one has less moving parts, and less to screw up with. I like the open design to track the staples left, and I like the easy (once I figured it out) depth adjustment. This one looks (haven't had any jams yet) like it will clear easily. It is loud though, so ear plugs definitely recommended when you are using it. (Esp if you are stapling at head height). I am going to check out other Hitachi stuff as i need it. October 6, 2015
Rated 4 out of 5 by Happy so far I bought this stapler to fasten underlayment. It worked great for that. I had never used an air powered stapler before, so I wasn't sure what to expect. This stapler was easy to use. It would be nice if it could indicate somehow that it was out of staples. I found a few times that I had used all the staples, but didn't realize it because there would be an indentation in the underlayment where the staple would be. I then had to load more staples & go back & find where the last one was. Maybe this is just my inexperience. September 19, 2015
Rated 5 out of 5 by This stapler performs great. I bought this stapler to attach bead board paneling for a cabinet project. The stapler handled extremely well with no problems. April 17, 2015
Rated 4 out of 5 by good features great price so far tool has limited use app.2000 staples after air -depth adjustments tool worked great no misfires-jams -loading problems .price was good nice case.bought tool to finish job starter by hand nailing cut time by two hours no dimples to fill. April 10, 2015
Rated 5 out of 5 by Great!!!!!!!!!!! Great, stupendous, wonderful, marvelous, extraordinary, terrific, indestructible, excellent, outstanding, and as advertised,IT WORKS!!!!!! March 17, 2015
Rated 5 out of 5 by Crown Stapler is the KING of stapler I do not know how I ever did without it. I use it all the time. March 2, 2015
  • 2015-11-29 T19:03:02.810-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_55, tr_55
  • loc_en_US, sid_3EYV1, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.