Skip Content

Cordless Impact Driver Kit,12V,1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cordless Impact Driver Kit, 12V, 1/4 In.

Price: NA

Item no longer available


Some discontinued items may be available through your local branch.
  • Item # 36H228
  • Mfr. Model # WH10DCL
  • UNSPSC # 27112713
  • Catalog Page # N/A
  • Shipping Weight 7.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Impact Driver Kit
  • Battery Included / Bare ToolBattery Included
  • Drive ConfigurationRight Angle
  • Voltage12.0
  • Drive Size1/4"
  • No Load RPM0 to 2100
  • Blows per Minute0 to 3400
  • Max. Torque265 in.-lb.
  • Battery Capacity1.5Ah
  • Handle TypeErgonomic
  • Clutch StyleQuick Change
  • Battery Included(2) 22UM60
  • Battery Pack Replacement22UM60
  • Battery TypeLi-Ion
  • Tool Length11-1/8"
  • Tool Weight2.2 lb.
  • Includes(2) Batteries, Quick Charger, No. 2 Driver Bit, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

Cordless Impact Drivers
• 1/4" hex drive
Designed for construction projects requiring driving a large number of screws.


Rated 4.9 out of 5 by 11reviewers.
Rated 5 out of 5 by Does what it's supposed to do. This tool is not meant for the lug nuts on a car. It's meant for general purpose jobs. I've used it for installing a lazy susan, electrical work, and various other jobs. It fits into tight spaces, lightweight, and is easy to use. Highly recommended. May 1, 2014
Rated 4 out of 5 by Of those out there this is the best bang for the buck. The best I could find. Originally it was recommended on a tv show where they tested cordless screw drivers. My collection has continues from there. April 9, 2014
Rated 5 out of 5 by Out performed what I expected I own a stained glass company and needed to install a specialty molding In order to reinstall the windows. I needed to drill self tapping screws with a hex head into 1" deep x 5/8" wide channel. The challenge was to be able to work right next to the glass without damaging glass or lead. This tool is so sweet and powerful! I used it on both sides, 8 windows and the battery was still strong. Now I want to try others in this line April 2, 2014
Rated 5 out of 5 by Great torque Used a few times, its great, easy to use light weight and has great torque, the 90 degree design was one of my main reasons for purchase and is great for tight spaces. I would like to know if there is 1/4" drive adapter head available for this model, using sockets and apex adapter would would really make this an outstanding product! March 24, 2014
Rated 5 out of 5 by One of the Best out there! This tool is light, powerful, narrow at the head to reach those "hard to get at" places, fits the hand nicely, and has great battery life. Now that I have it, I keep a close eye on it because I know anyone that uses it is going to want it. I'm currently using it to screw 3/8" plywood shelves to the top of kitchen cabinets where there is very little space to work. This is a great tool with lots of uses. I highly recommend it! February 12, 2014
Rated 5 out of 5 by where has this tool been all my life? A friend had a Rigid cordless 90deg impact and I thought it was too cool. His batteries were going bad (ahhhh cordless, sigh). This Hitachi has a decent warranty (including batteries!) and I can't get my mitts off it. I am starting to look for places to use it. Time will tell if it holds up. Nice work light and it packs some punch when you need it to. December 18, 2013
Rated 5 out of 5 by Very handy tool Very useful when working on auto dash board and small engines December 9, 2013
Rated 5 out of 5 by Cabinet Lifesaver My first and only use so far has been to hang appliances, microwave oven, radio, etc. from the bottom/underside of kitchen cabinets. The driver worked great for driving the vertical screws that held these appliances in place as the cabinets were too small for other drill/driver devices. November 11, 2013
  • 2015-03-28T19:38:36.313-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_11, tr_11
  • loc_en_US, sid_36H228, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.