Skip Content

1/2" Cordless Hammer Drill Kit, Voltage 18.0 Li-Ion, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

1/2" Cordless Hammer Drill Kit, Voltage 18.0 Li-Ion, Battery Included

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 36H227
  • Mfr. Model # DV18DBL
  • UNSPSC # 27112703
  • Catalog Page # 983
  • Shipping Weight 14.3 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/2"
  • Drive Size 1/2"
  • No Load RPM 0 to 200/250/300/400 and 0 to 900/1100/1400/1800
  • Max. Torque 654 in.-lb.
  • Blows per Minute 0 to 6000/0 to 27,000
  • Clutch Style Metal Ratcheting Chuck
  • Handle Type Ergonomic/Soft Grip
  • Battery Included (2) Mfr. Model No. BSL1830
  • Battery Pack Replacement Mfr. Model No. BSL1830
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Features Brushless Motor, Base Mounted Led Light, Battery Life Indicator Light
  • Tool Length 8-5/8"
  • Tool Weight 4.8 lb.
  • Includes (2) Batteries, Charger, Side Handle, Double-Sided #2 Phillips Bit, Case
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.