Skip Content

Li-Ion 3/8" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Li-Ion 3/8" Cordless Drill/ Driver Kit, Battery Included

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 36H224
  • Mfr. Model # DS10DFL
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 7.6 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 12.0
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 2
  • Chuck Size 3/8"
  • Brushless Motor No
  • No Load RPM 0 to 1300
  • Max. Torque 195 in.-lb.
  • Transmission 2 Speed
  • Clutch Style 20+1 Position Adjustable
  • Handle Type Ergonomic
  • Battery Included (2) 22UM60
  • Battery Pack Replacement 22UM60
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Chuck Keyless
  • Tool Length 7-1/2"
  • Tool Weight 2.2 lb.
  • Includes (2) 12V Lithium Ion Batteries, Quick Charger, Phillips Driver Bit, Carrying Case
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.