Skip Content

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 3

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 38D106
  • Mfr. Model # KC18DHL
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 14.9 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 3
  • Tools Included Drill, Impact Driver, Light
  • Cordless Tool Battery Type Li-Ion
  • Drill 22UM50
  • Impact Driver 36H230
  • Light Mfr. No. UB18DAL
  • Charger 22UM55
  • Battery Included 22UM58
  • Battery Capacity 1.5Ah
  • Battery Pack Replacement 22UM58
  • Carrying Case Hard Case
  • Includes (2) 1.5 A Lithium Ion Batteries, (1) 22UM50 18V Lithium Ion Compact Pro Driver Drill, (1) 36H230 18V Lithium Ion Compact Pro Impact Driver, (1) Mfr. No. UB18DAL 18V Lithium Ion Compact Pro Flashlight, (1) Quick Charger, (1) Double Sided Phillips Driver Bit and A Durable Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.