Skip Content

Cordless Combo Set,5 Tool,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cordless Combo Set, 5 Tool, 18V

HITACHI

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 38D095
  • Mfr. Model # KC18DBLWH18P4
  • UNSPSC # 27112703
  • Catalog Page # 950
  • Shipping Weight 38.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemCordless Combination Kit
  • Voltage18.0
  • Number of Tools5
  • Battery TypeLi-Ion
  • Hammer DrillDV18DL
  • Impact DriverWH18DL
  • Circular SawC18DL
  • Reciprocating SawCR18DL
  • LightUB18DL
  • ChargerUC18YRL
  • Battery IncludedMfr. No. 326241
  • Battery Capacity3.0A/hr.
  • Battery Pack ReplacementMfr. No. 326241
  • Carrying CaseContractor Bag
  • Includes(2) 3.0ah Lithium Ion Hxp Batteries, (1) DV18DL 18 V Hammer Drill, (1) CR18DL 18 V Reciprocating Saw, (1) C18DL 18 V 6-1/2 In Circular Saw,(1) WH18DL 18 V Impact Driver, (1) UB18DL 14.4 V / 18 V 2-Mode Lantern, (1) Charger That Charges 7.2-18 V Lithium Ion, Nimh And NiCd Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.