Skip Content

Sliding Compound Miter Saw,9.2A,31 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sliding Compound Miter Saw, 9.2A, 31 lb.

Price $402.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YAX5
  • Mfr. Model # C8FSE
  • UNSPSC # 27112709
  • Catalog Page # 1044
  • Shipping Weight 40.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSliding Compound Miter Saw
  • Blade Dia.8-1/2"
  • SlideYes
  • No Load RPM5500
  • Crosscut @ 45 Deg. H2-9/16"
  • Crosscut @ 45 Deg. W8-21/32"
  • Crosscut @ 90 Deg. H2-9/16"
  • Crosscut @ 90 Deg. W12"
  • Arbor Size5/8"
  • Blade TypeTCT 24T Carbide
  • Tool Weight31 lb.
  • Miter Capacity0 Degrees to 45 Degrees Left and 0 Degrees to 57 Degrees Right
  • Bevel Capacity0 to 48 Degrees
  • Length23-5/8"
  • Voltage120
  • FeaturesPrecise Compound Cuts, Sturdy Construction,Easy to Read Measurements and Quick Settings, Linear Ball Bearing Slide System, Vertical Handle, Electronic Speed Control, Adjustable Pivot Fence, Splinter Guard, Externally Replaceable Carbon Brushes, Dust Collector Attachment
  • IncludesSaw Blade, Sub Fence, Dust Bag, Vise Assembly, Box Wrench

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.5 out of 5 by 11reviewers.
Rated 3 out of 5 by Lack of quality I litachi tools but fell this model lacks the durability to carry the name. I have worked with Hitachi tools for over 25 yrs and would rank them high on the list but the C8FSE 8-1/2" Sliding Compound Miter Saw needs to go back for redesign. I bought 2 saws at once and in a months time the brushes needed replaced on both. Then in another month the brushes when in one and had opened the gap on the plates on the armature causing sparks and eventually quit working. I need to take it in for warranty work as it is under the 90 day mark. October 14, 2014
Rated 3 out of 5 by Good Value with some concerns This was my third purchase of Hitachi's8-1/2" compound slide miter saw, goingback to the 1990s. This latest versionevolved into a product that feels lesssubstantial than earlier ones. On the plus side, the fully wrapped guard aroundthe blade is a neccessary plus. Did notice that manufacturing went from Japan to China. Accessory clamp is a joke when compared to previous version. Price is reasonable for what you get. February 8, 2014
Rated 5 out of 5 by this product has many features the saw is easy to use,set up for different cuts is straight forward,and light weight to lug around July 11, 2013
Rated 4 out of 5 by The availabilty of an accessory lazer light would be an advanatage In addition to the above comment, a means to accurately determine the depth of a dado cut without resorting to running a test piece through the machine to make that determination would be advantageous. This could be done through an accessory. I found the base machine accurate and a delight to use. However, I have not experimented with all the various compound cuts available. May 17, 2013
Rated 5 out of 5 by 20 + years old and still cutting I have owned this saw for over 20 years. I believe I bought it when it first came out, or close to it. I am a finish carpenter and used the saw everyday, all day to trim houses. Easiest saw to use for trim I have ever owned. Dependable and low maintenance. Very durable. I gave the saw to my son-in-law, but I still grab it to use on some projects. I bought brand "B" and wish I had simply kept using my Hitachi. I may replace brand "B" anyway. Great saw. April 17, 2013
Rated 5 out of 5 by It is the best silde compound miter saw I have ever used The Hitachi C8FSE 8-1/2" Sliding Compound Miter Saw has such a dependability on accuracy and ease of use that is unbelievable to have survived in the market for so long. I have the good fortune of owning one and it has saved my day on the job several times. The only parts I have had to replace so far are the saw blades and soon will be the motor brushes. I used my saw to cut laminated floor boards, regular framing lumber, moulding, trim and casing. It is really a workhorse. I will recommend this saw to any serious craftsperson. April 10, 2013
Rated 5 out of 5 by I truly enjoy working with professional-quality tools, and this saw is one of them. This is the best miter saw I have ever owned, and I've owned a few. Try to buy a reconditioned unit if you can, for more bang for your buck. March 11, 2013
Rated 4 out of 5 by I like the saw I have had this saw for less than a year and am having trouble with it cutting at a 90 degree angle. If I get it right and have to change the angle then I have the problem of getting it back to the 90 degree. Haven't figured out how to change the 90 degree setting. January 8, 2013
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
what is the maximum pc size it can cut at 5" tall
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about bluetoad is loaded.
Additional information about bluetoad could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The maximum slide of the blade is 10 inches.

Thank you for using Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1