Skip Content

Air Finish Nailer,34 Deg,Adhesive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Air Finish Nailer, 34 Deg, Adhesive

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6HFZ0
  • Mfr. Model # NT65MA4
  • UNSPSC # 27131506
  • Catalog Page # N/A
  • Shipping Weight 8.61 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pneumatic Finish Nailers
Features include depth-of-drive adjustment, over-molded rubber grip, and no-mar tip. Oil-free.
Hitachi Nailer Kit
Features an integrated air duster and tool-free depth adjustment. Has user-selectable sequential or contact nailing and an easy-to-clear nose. 360° adjustable exhaust.

View More

Technical Specs

  • Item Air Finish Nailer
  • Style Angled
  • Collation Angle 34 Degrees
  • Collation Type Adhesive
  • Fastener Range 1-1/4" - 2-1/2"
  • Gauge 15
  • Required Pressure 70 psi
  • Max. Pressure 120 psi
  • Magazine Capacity 100
  • Firing Mode Selectable
  • Exhaust Rear
  • Tip No-Mar
  • Housing Material Aluminum
  • Color Silver
  • Air Inlet 1/4" NPT
  • Length 13-9/16"
  • Width 3-1/4"
  • Height 12"
  • Tool Weight 4.2 lb.
  • Features Tool Free Depth Adjustment and Integrated Air Duster
  • For Use With 15 ga. Angle Finish Nails
  • Includes Safety Glasses and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.