Skip Content

 
Low Profile Stretch Wrap Machine, Semi-Automatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Stretch Wrap Machine, Semi-Automatic


Technical Specs

  • Voltage 115VAC 
Item
Please Select
Roll Width
Please Select
Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HIGHLIGHT 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Item
Roll Width
Amps
Price
Qty
Please use Qty box to add item(s) to cart.
760146
Low Profile Stretch Wrap Machine
20"
15

$10,375.00 / each

Enter location to check availability
Catalog Page #  2000 

Price $10,375.00 / each

Technical Specs

  • Item Low Profile Stretch Wrap Machine
  • Roll Width 20"
  • Voltage 115VAC
  • Amps 15
760065
Low Profile Stretch Wrap Machine with Scale
20"
15

$16,350.00 / each

Enter location to check availability
Catalog Page #  2000 

Price $16,350.00 / each

Technical Specs

  • Item Low Profile Stretch Wrap Machine with Scale
  • Roll Width 20"
  • Voltage 115VAC
  • Amps 15
702375
Low Profile Stretch Wrap Machine, Semi-Automatic
20"
15

$9,530.00 / each

Enter location to check availability
Catalog Page #  2000 

Price $9,530.00 / each

Technical Specs

  • Item Low Profile Stretch Wrap Machine, Semi-Automatic
  • Roll Width 20"
  • Voltage 115VAC
  • Amps 15
702596
Low Profile Stretch Wrap Machine, Standard Spiral
18"
10

$5,640.00 / each

Enter location to check availability
Catalog Page #  2000 

Price $5,640.00 / each

Technical Specs

  • Item Low Profile Stretch Wrap Machine, Standard Spiral
  • Roll Width 18"
  • Voltage 115VAC
  • Amps 10
702374
Low Profile Stretch Wrap Machine, Standard Spiral
20"
15

$7,540.00 / each

Enter location to check availability
Catalog Page #  2000 

Price $7,540.00 / each

Technical Specs

  • Item Low Profile Stretch Wrap Machine, Standard Spiral
  • Roll Width 20"
  • Voltage 115VAC
  • Amps 15
700502
Low Profile Stretch Wrap Turntable
18"
15

$3,968.00 / each

Enter location to check availability
Catalog Page #  2000 

Price $3,968.00 / each

Technical Specs

  • Item Low Profile Stretch Wrap Turntable
  • Roll Width 18"
  • Voltage 115VAC
  • Amps 15
760064
Low Profile Stretch Wrap Turntable
20"
15

$8,979.00 / each

Enter location to check availability
Catalog Page #  2000 

Price $8,979.00 / each

Technical Specs

  • Item Low Profile Stretch Wrap Turntable
  • Roll Width 20"
  • Voltage 115VAC
  • Amps 15
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More