Skip Content

Adjustable Case Sealer, Belt Location Side, 75 fpm, Tape Width 1 and 2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Adjustable Case Sealer, Belt Location Side, 75 fpm, Tape Width 1 and 2"

Price $7,073.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RVU3
  • Mfr. Model # 2300
  • UNSPSC # 24102202
  • Catalog Page # N/A
  • Shipping Weight 400.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Semiautomatic, manually adjustable systems apply 2" tape to the top and bottom of uniform cases at a rate of up to 30 cases per min. Include entry and exit conveyor tables, box top squeezers, and locking casters.
No. 2RVU3
Versatile side belt drives handle most case types. For cases 5"L x 5"W x 5"H or cases of any length x 20"W x 20"H.
Magnum Case Sealer Machines

View More

Technical Specs

  • Item Adjustable Case Sealer
  • Voltage 115VAC
  • Frequency 60 Hz
  • Phase Single
  • Amps 10
  • Belt Location Side
  • Belt Speed 75 fpm
  • Tape Width 1 and 2"
  • Min. Box Size 5"W x 5"H x 5"L
  • Max. Box Size 20"W x 20"H x Unlimited L
  • Conveyor Height Adjustment Range 22 to 32"
  • Length 68"
  • Width 34"
  • Height 52"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.