Skip Content

Oranges Disposable Gloves, Nitrile, Powder Free, L, 5.10 mil Palm Thickness, 10-1/2" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oranges Disposable Gloves, Nitrile, Powder Free, L, 5.10 mil Palm Thickness, 10-1/2" Length

Price $21.57 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GXL9
  • Mfr. Model # N483
  • UNSPSC # 46181504
  • Catalog Page # 2055
  • Catalog Group # D1818
  • Shipping Weight 1.59 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economical Blaze® high-visibility orange gloves have textured fingertips for excellent grip. Lightweight and durable, with extended cuff to help you get the job done safely. Suitable for applications where gloves are frequently replaced, they contain no natural rubber proteins known to cause allergic reactions.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.10 mil
  • Finger Thickness 7.9 mil
  • Cuff Thickness 3.9 mil
  • Length 10-1/2"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Orange
  • Lining Unlined
  • Cuff Straight
  • Special Features Ambidextrous, Non Sterile
  • Grade Exam/Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards US Government 21 CFR 170-199 Specifications, FDA 510K
  • Application Safety, First Responders, Light Maintenance, Repair and Operation, Cleanup, Painting, Janitorial/Sanitation, Food Handling/Processing, Medical Exam
  • Sold As Box of 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent Gloves for the money and you can always find them. February 1, 2013
  • 2016-05-04 T22:16:37.984-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4GXL9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.