Skip Content

Blues Disposable Gloves, Nitrile, Powder Free, XL, 3.9 mil Palm Thickness, 9-1/2" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blues Disposable Gloves, Nitrile, Powder Free, XL, 3.9 mil Palm Thickness, 9-1/2" Length

Price $22.89 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VLY9
  • Mfr. Model # N194
  • UNSPSC # 46181504
  • Catalog Page # 2055
  • Catalog Group # D1816
  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% latex-free nitrile exam gloves contain no natural rubber proteins reducing the likelihood of allergic reactions. Easy to don, odor free, and offer an exceptional fit and feel. Synthetic formulation provides superior puncture and chemical resistance.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 3.9 mil
  • Finger Thickness 4.7 mil
  • Cuff Thickness 3.5 mil
  • Length 9-1/2"
  • Glove Finish Type Textured
  • Glove Finish Location Fully
  • Color Blue
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous, Non Sterile
  • Grade Exam/Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards 510K, ISO 9001 Certified QMS
  • Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Sold As Box of 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.