Skip Content

Chemical Resistant Glove,12 mil,PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chemical Resistant Glove, 12 mil, PK500

Price $538.50 / pkg. of 500

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16P328
  • Mfr. Model # N284
  • UNSPSC # 46181504
  • Catalog Page # 2270
  • Catalog Group # G5684
  • Shipping Weight 24.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisposable Gloves
  • MaterialNitrile
  • SizeXL
  • Powdered/Powder FreePowdered
  • Palm Thickness12 mil
  • Finger Thickness12 mil
  • Cuff Thickness12 mil
  • Length12"
  • Glove Finish TypeTextured
  • Glove Finish LocationFingers Only
  • ColorBlue
  • CuffExtended/Beaded
  • Aloe Inner SurfaceNo
  • Ambidextrous/Hand-SpecificAmbidextrous
  • Metal DetectableYes
  • ResistsChemicals
  • Sold AsBox of 500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Contain no natural rubber proteins known to cause allergic reactions. Powdered. Extended cuff provides extra protection for the wrist. Extra thick for durability and greater puncture resistance.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.