Skip Content

Nitrile, Cut Resistant Gloves, Dyneema® Lining, Gray/Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nitrile, Cut Resistant Gloves, Dyneema® Lining, Gray/Black, M, PR 1

Price $69.70 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8D573
  • Mfr. Model # 9010 8/M
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E6557
  • Shipping Weight 0.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty knit Black Widow 9010 Gloves are made of SuperFabric® material for the highest cut-resistance on the market—exceeding ISEA level 5. Tough, HDPE shell and foam nitrile Gloves offer superior puncture protection and comfortable, strong grip. Use when working with wire, metal, wood or glass. Machine washable.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material Nitrile
  • Lining Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Gray/Black
  • Cuff Knit
  • Size M
  • Coating Coverage Palm
  • Coating Finish Rough
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Palm Material Cotton
  • Finger Material Cotton Shell
  • Standards ISEA/CE, ANSI
  • Application General Work, Small Parts Handling, Glass/Metal/Wood Handling And Wire/Cable Work
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.