Skip Content

 
Cut Resistant Sleeve w/Thumbhole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Sleeve w/Thumbhole

HEXARMOR


Technical Specs

  • ItemCut Resistant Sleeve with Thumbhole 
  • MaterialSuperFabric(R) 
  • Length9" 
  • ANSI/ISEA Cut Level
  • ColorGray 
Shop Items By:On Sale 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
AG10009S-L

$65.28 / each

Offer Ends 12/31/14
Cut Resistant Sleeve with Thumbhole,L
Catalog Page #  NA

Sale Price:
$65.28 / each
Offer Ends 12/31/14

Price: $93.25 / each

Technical Specs

  • ItemCut Resistant Sleeve with Thumbhole
  • MaterialSuperFabric(R)
  • Length9"
  • ANSI/ISEA Cut Level5
  • ColorGray
AG10009S-M

$65.28 / each

Offer Ends 12/31/14
Cut Resistant Sleeve with Thumbhole,M
Catalog Page #  NA

Sale Price:
$65.28 / each
Offer Ends 12/31/14

Price: $93.25 / each

Technical Specs

  • ItemCut Resistant Sleeve with Thumbhole
  • MaterialSuperFabric(R)
  • Length9"
  • ANSI/ISEA Cut Level5
  • ColorGray
AG10009S-XL

$65.28 / each

Offer Ends 12/31/14
Cut Resistant Sleeve with Thumbhole,XL
Catalog Page #  NA

Sale Price:
$65.28 / each
Offer Ends 12/31/14

Price: $93.25 / each

Technical Specs

  • ItemCut Resistant Sleeve with Thumbhole
  • MaterialSuperFabric(R)
  • Length9"
  • ANSI/ISEA Cut Level5
  • ColorGray
AG10009S-S

$65.28 / each

Offer Ends 12/31/14
Cut Resistant Sleeve with Thumbhole,S
Catalog Page #  NA

Sale Price:
$65.28 / each
Offer Ends 12/31/14

Price: $93.25 / each

Technical Specs

  • ItemCut Resistant Sleeve with Thumbhole
  • MaterialSuperFabric(R)
  • Length9"
  • ANSI/ISEA Cut Level5
  • ColorGray