Skip Content

 
Cut Resistant Sleeve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Sleeve

HEXARMOR


Technical Specs

  • ItemCut Resistant Sleeve 
  • MaterialSuperFabric(R) 
  • Length19" 
  • ANSI/ISEA Cut Level
  • ColorGray 
Shop Items By:On Sale 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
AS019S-L

$135.80 / each

Offer Ends 12/31/14
Cut Resistant Sleeve,L,19 In. L
Catalog Page #  NA

Sale Price:
$135.80 / each
Offer Ends 12/31/14

Price: $194.00 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialSuperFabric(R)
  • Length19"
  • ANSI/ISEA Cut Level5
  • ColorGray
AS019S-M

$135.80 / each

Offer Ends 12/31/14
Cut Resistant Sleeve,M,19 In. L
Catalog Page #  NA

Sale Price:
$135.80 / each
Offer Ends 12/31/14

Price: $194.00 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialSuperFabric(R)
  • Length19"
  • ANSI/ISEA Cut Level5
  • ColorGray
AS019S-XL

$135.80 / each

Offer Ends 12/31/14
Cut Resistant Sleeve,XL,19 In. L
Catalog Page #  NA

Sale Price:
$135.80 / each
Offer Ends 12/31/14

Price: $194.00 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialSuperFabric(R)
  • Length19"
  • ANSI/ISEA Cut Level5
  • ColorGray
AS019S-S

$135.80 / each

Offer Ends 12/31/14
Cut Resistant Sleeve,S,19 In. L
Catalog Page #  NA

Sale Price:
$135.80 / each
Offer Ends 12/31/14

Price: $194.00 / each

Technical Specs

  • ItemCut Resistant Sleeve
  • MaterialSuperFabric(R)
  • Length19"
  • ANSI/ISEA Cut Level5
  • ColorGray