Skip Content

Uncoated, Cut Resistant Gloves, High-Performance Polyethylene/Dyneema® Lining, Yellow/Green, 3XL, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Uncoated, Cut Resistant Gloves, High-Performance Polyethylene/Dyneema® Lining, Yellow/Green, 3XL, PR

Price $101.65 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22M489
  • Mfr. Model # 4020X 12/XXXL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D8915
  • Shipping Weight 0.75 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Oily
  • Coating Material Uncoated
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 2
  • Color Yellow/Green
  • Cuff Airprene
  • Size 3XL
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Palm Material 4 Way Spandex/Synthetic Leather Palm/Rubber
  • Finger Material Synthetic Leather
  • Standards ISEA/CE
  • Application Oil/Gas Industry, Heavy Lubricant/Oil Situations, Maintenance, Pipe And Tool Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Are these gloves puncture resistant? The name says cut and puncture resistant but under the description it say no for puncture resist.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about TCWolf is loaded.
Additional information about TCWolf could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

These gloves are rated Level 2 for puncture resistance.

Thank you for using Grainger Ask and Answer
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:54:20.160-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22M489, prod, sort_default
1 of 1
  • 2016-02-06 T19:54:20.161-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22M489, prod, sort_default
1 of 1