Skip Content

Cut Resistant Gloves,Gray/Black,M,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cut Resistant Gloves, Gray/Black, M, PR

Price: NA

Item no longer available


  • Item # 2KWG7
  • Mfr. Model # 9003-8
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D2065
  • Shipping Weight 0.17 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCut Resistant Gloves
  • Coating MaterialPolyurethane
  • LiningHigh-Performance Polyethylene/SuperFabric(R)
  • Cut ResistantYes
  • Abrasion ResistantNo
  • Puncture ResistantYes
  • ANSI/ISEA Cut Level5
  • ANSI/ISEA Puncture Level3
  • ColorGray/Black
  • CuffSafety
  • SizeM
  • Coating CoveragePalm
  • CutClute
  • Thumb StyleStraight
  • Finger StyleFull
  • Palm MaterialCotton Knit Shell with Polyurethane
  • Finger MaterialCotton Shell
  • StandardsISEA/CE
  • ApplicationGlass Handling, Assembly, Maintenance And Use Of Cutting Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Level Six Series: 9003 Coated Gloves feature an additional layer of cut-resistant and puncture-resistant fabric on inside of palm and fingers for extra protection. Soft, comfortable HexArmor fiber has great dexterity with HexArmor cut- and puncture-resistant fabric on the palm and palm side of fingers. Save money with fewer glove replacements with these durable and long-lasting Gloves. Machine washable. Medium.

HexArmor Level Six Series: 9003 Coated Gloves offer great gripping power
• ISEA level 5 cut-resistant palm with fine-gauge puncture resistance

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.