Skip Content

Cut Resistant Gloves,Red/Black,XL,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cut Resistant Gloves, Red/Black, XL, PR

HEXARMOR

Sale Price:
$29.82 / pair
Offer Ends 01/31/15

Price: $42.60 / pair

Please sign in or register to access lists

  • Item # 2KWF8
  • Mfr. Model # 9011-10
  • UNSPSC # 46181504
  • Catalog Page # 2268
  • Catalog Group # D2063
  • Shipping Weight 0.31 lbs.
Country of Origin Sri LankaCountry of Origin is subject to change.

Technical Specs

  • ItemCut Resistant Gloves
  • Suggested Use EnvironmentDry/Light Oil
  • Coating MaterialNatural Rubber Latex
  • LiningHigh-Performance Polyethylene/SuperFabric(R)
  • Cut ResistantYes
  • Abrasion ResistantYes
  • Puncture ResistantYes
  • ANSI/ISEA Cut Level5
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level4
  • ColorRed/Black
  • CuffSafety
  • SizeXL
  • Coating CoveragePalm
  • Coating FinishWrinkle
  • CutClute
  • Thumb StyleStraight
  • Finger StyleFull
  • Palm MaterialCotton Blend Shell with Wrinkle Rubber
  • Finger MaterialCotton Shell
  • StandardsISEA/CE
  • ApplicationWaste Handling, Glass Handling, Metal Handling, Lumber Handling And General Work
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Protect your hands with multiple layers of high-performance SuperFabric® material that provides unbeatable sharps protection. Lightweight cotton-blend shell and rubber palm coating give these Cut-Resistant Gloves exceptional dexterity and feel. Use for general work, waste handling, recycling, maintenance and any job where hazardous cuts could occur. XL.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.