Skip Content

Cut Resistant Gloves,White,XL,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cut Resistant Gloves, White, XL, PR

Price $126.75 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ANG7
  • Mfr. Model # 5033-XL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D2071
  • Shipping Weight 0.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCut Resistant Gloves
  • Suggested Use EnvironmentDry
  • Coating MaterialUncoated
  • LiningHigh-Performance Polyethylene/SuperFabric(R)
  • Cut ResistantYes
  • Abrasion ResistantNo
  • Puncture ResistantYes
  • ANSI/ISEA Cut Level5
  • ANSI/ISEA Puncture Level3
  • ColorWhite
  • CuffShirred
  • SizeXL
  • CutClute
  • Thumb StyleStraight
  • Finger StyleFull
  • Palm MaterialCow Grain Leather
  • Finger MaterialCow Grain Leather
  • Stitching MaterialNylon
  • StandardsISEA
  • ApplicationWood Manufacturing, Wood Handling, Paper/Pulp Manufacturing, Industrial Work, Metal Fabrication And General Work
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Heavy-duty gloves are designed for toughness and protection in difficult industrial applications. Premium leather provides dexterity and durability. SuperFabric® on the palm, thumb, and back of hand helps protect against punctures from wires, metal, wood, and glass. The high-durability SuperFabric material is air-breathing, water-resistant, and won't snag, fray, or tear.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.