Skip Content

Cut Resistant Gloves,Blue/Black,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cut Resistant Gloves, Blue/Black, S

HEXARMOR

Sale Price:
$73.68 / pair
Offer Ends 01/31/15

Price: $105.25 / pair

Please sign in or register to access lists

  • Item # 1ANE4
  • Mfr. Model # 4018-S
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D2068
  • Shipping Weight 0.25 lbs.
Country of Origin VietnamCountry of Origin is subject to change.

Technical Specs

  • ItemCut Resistant Gloves
  • Suggested Use EnvironmentDry
  • Coating MaterialUncoated
  • LiningHigh-Performance Polyethylene/SuperFabric(R)/Kevlar(R)
  • Cut ResistantYes
  • Abrasion ResistantNo
  • Puncture ResistantNo
  • ANSI/ISEA Cut Level5
  • ColorBlue/Black
  • CuffHook-and-Loop
  • SizeS
  • Coating CoverageFingers
  • CutClute
  • Thumb StyleStraight
  • Finger StyleFull
  • Palm MaterialFaux Leather
  • Finger MaterialSynthetic Leather
  • Stitching MaterialNylon
  • StandardsISEA/CE
  • ApplicationWood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Ultimate L5 Gloves provide added cut and puncture protection on the palm, fingers and partial back of hand. Feature HexArmor over padded knuckle and under synthetic leather palm and palm side of fingers. Synthetic leather palm increases grip while synthetic leather between fingers increases durability. Hook-and-loop closure ensures a snug and secure fit. Machine washable. Small.

HEX ARMOR Ultimate L5 Gloves combine comfort and dexterity with added cut and puncture protection
• Incredible durability against harsh abrasion
• Perfect for mechanics, millwrights and industrial workers

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.