Skip Content

Ink Cart,HP,Fax,Desk,Office,Tricolor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HP

Ink Cart, HP, Fax, Desk, Office, Tricolor

Price $75.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GGF7
  • Mfr. Model # HEWC6578DN
  • UNSPSC # 44103105
  • Catalog Page # 1920
  • Shipping Weight 0.34 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compatible ink is made from refilled recycled cartridges. Reliable, efficient, and economical replacement ink cartridges for a wide variety of applications.

View More

Technical Specs

  • Item Ink Cartridge
  • Type New
  • Color Cyan/Magenta/Yellow
  • Max. Page Yield 560
  • For Use With HP Fax 1220 Series, HP Deskjet 920C, 940 Series, 3820, Officejet 5110 Series, v40 Series, 930C, 932C, 935C, 950C, 960 Series, 970 Series, 990 Series, 995 Series, 1220 Series, 6122, 6127, 9300, Photosmart P1000 Series, P1100 Series, 1115, 1215 Series, 1218 Series, 1315, Copiers: Digital Copier 310, /Scanner/Copier 750 Series, 950 Series, Color Copier 180, 190, 280, 290.
  • Remanufactured Cartridge Number 6GGF7
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.