Skip Content

Bearing Assy,48.5 mm W,63.5 mm H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bearing Assy, 48.5 mm W, 63.5 mm H

Price $275.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UUW7
  • Mfr. Model # HVBEA-454/HVP0
  • UNSPSC # 31171506
  • Catalog Page # 247
  • Shipping Weight 2.13 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAdjustable Bearing/Flange Plate Assembly
  • Overall Width (mm)48.5
  • Overall Length (mm)102
  • Overall Height (mm)63.5
  • LubricationPermanently Greased
  • MaterialHardened Steel
  • For Use WithSize 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

High Load Capacity Linear Bearing Systems
Hevi-Rail® combined bearing system can handle loads up to 60 tons. Designed for warehouse handling systems, large shrink-wrap machinery, steel and coil handling, and standard/custom lift units.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.