Skip Content

20 oz. Paint Gun Cleaner, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

20 oz. Paint Gun Cleaner, 6 PK

Price $75.85 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 41U087
  • Mfr. Model # SC-06
  • UNSPSC # 47131805
  • Catalog Page # N/A
  • Shipping Weight 7.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Paint Gun Cleaner
Built-in straw allows quick spray providing thorough cleaning, even in small crevices on all painting equipment. Cleans solvent and waterborne paint.

View More

Technical Specs

  • Item Paint Gun Cleaner
  • Size 20 oz.
  • Net Weight 15 oz.
  • Color Clear
  • Fragrance Odorless
  • Container Type Aerosol Can
  • Contains Solvent
  • For Use On Paint Guns
  • Flash Point 141 Degrees F
  • Recommended Dilution Ready to Use
  • RTU Yield per Container Ready to Use
  • VOC Content 48.87
  • Removes Paint
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.