Skip Content

Automatic Paint Gun Washer,5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Automatic Paint Gun Washer, 5 gal.

Price $2,189.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 41U078
  • Mfr. Model # G210
  • UNSPSC # 24111813
  • Catalog Page # 1947
  • Shipping Weight 68.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Paint Gun Washer
  • TypeSolvent
  • Tank Capacity5 gal.
  • Tank Length (In.)20.5
  • Tank Width (In.)24.4
  • Nominal Tank Depth (In.)29.1
  • Tank Height (In.)29.1
  • Overall Length (In.)20.6
  • Overall Width (In.)25.5
  • Overall Height (In.)46
  • Drum Capacity (Gal.)5 gal.
  • Pump Size3/8 Port
  • FiltrationChangeable
  • ConstructionPolyethylene, Aluminum, Powder Coat Steel
  • ResistsCorrosion
  • For Use WithSolvent, 2 Guns and 2 Cups or 5 Gal Pot
  • IncludesExtra Large Industrial Strength Polyethylene Tank, Automatic Timer, Safety Lid Shut-Off Switch, Filter/Regulator

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.