Skip Content

 
Ceiling Cavity Dust Containment Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ceiling Cavity Dust Containment Unit

Technical Specs

  • Number of Doors
  • Collapsed Height 68" 
Item
Please Select
Door Height
Please Select
Door Width
Please Select
Expanded Length
Please Select
Expanded Width
Please Select
Length
Please Select
Width
Please Select
Collapsed Length
Please Select
Collapsed Width
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HEPACART 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Item
Door Height
Door Width
Expanded Length
Expanded Width
Length
Width
Collapsed Length
Collapsed Width
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
HC55U-L
Ceiling Cavity Dust Containment Unit, 1 Person
53-1/2"
24
60"
29"
60"
29"
60"
29"
Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, Standard Curtain 10 ft. with (2) Pass-Thru Slips, (2) End-Windows and Training Manual

$12,053.00 / each

Enter location to check availability
Catalog Page #  NA

Price $12,053.00 / each

Technical Specs

  • Item Ceiling Cavity Dust Containment Unit, 1 Person
  • Number of Doors 1
  • Door Height 53-1/2"
  • Door Width 24
  • Expanded Length 60"
  • Expanded Width 29"
  • Length 60"
  • Width 29"
  • Collapsed Height 68"
  • Collapsed Length 60"
  • Collapsed Width 29"
  • Includes Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, Standard Curtain 10 ft. with (2) Pass-Thru Slips, (2) End-Windows and Training Manual
HC55U-DB
Ceiling Cavity Dust Containment Unit, 1 Person
53-1/2"
24
60"
29"
60"
29"
60"
29"
Ships Assembled - Cart, Standard 10 ft. Curtain with (2) Pass-Thru Slips, (2) End-Windows and Training Manual

$8,876.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8,876.00 / each

Technical Specs

  • Item Ceiling Cavity Dust Containment Unit, 1 Person
  • Number of Doors 1
  • Door Height 53-1/2"
  • Door Width 24
  • Expanded Length 60"
  • Expanded Width 29"
  • Length 60"
  • Width 29"
  • Collapsed Height 68"
  • Collapsed Length 60"
  • Collapsed Width 29"
  • Includes Ships Assembled - Cart, Standard 10 ft. Curtain with (2) Pass-Thru Slips, (2) End-Windows and Training Manual
HC55U-H
Ceiling Cavity Dust Containment Unit, 1 Person
53-1/2"
24"
60"
29"
60"
29"
60"
29"
Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, (2) Window Curtains, 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Door Lock and Key, Interior Light, Lockable Top, Dust Cover, Negative Air Indicator and Training Manual

$15,339.00 / each

Enter location to check availability
Catalog Page #  NA

Price $15,339.00 / each

Technical Specs

  • Item Ceiling Cavity Dust Containment Unit, 1 Person
  • Number of Doors 1
  • Door Height 53-1/2"
  • Door Width 24"
  • Expanded Length 60"
  • Expanded Width 29"
  • Length 60"
  • Width 29"
  • Collapsed Height 68"
  • Collapsed Length 60"
  • Collapsed Width 29"
  • Includes Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, (2) Window Curtains, 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Door Lock and Key, Interior Light, Lockable Top, Dust Cover, Negative Air Indicator and Training Manual
HC55U-M
Ceiling Cavity Dust Containment Unit, 1 Person
53-1/2"
24"
60"
29"
60"
29"
60"
29"
Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, Standard Curtain 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Door Lock and Key, Interior Light and Training Manual

$13,475.00 / each

Enter location to check availability
Catalog Page #  NA

Price $13,475.00 / each

Technical Specs

  • Item Ceiling Cavity Dust Containment Unit, 1 Person
  • Number of Doors 1
  • Door Height 53-1/2"
  • Door Width 24"
  • Expanded Length 60"
  • Expanded Width 29"
  • Length 60"
  • Width 29"
  • Collapsed Height 68"
  • Collapsed Length 60"
  • Collapsed Width 29"
  • Includes Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, Standard Curtain 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Door Lock and Key, Interior Light and Training Manual
HC74U-H
Ceiling Cavity Dust Containment Unit, 2 Person
53-1/2"
24"
80"
29"
80"
29"
80"
29"
Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, (2) Window Curtain, 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Door Lock and Key, Interior Light, Lockable Top, Dust Cover, Negative Air Indicator and Training Manual

$16,095.00 / each

Enter location to check availability
Catalog Page #  NA

Price $16,095.00 / each

Technical Specs

  • Item Ceiling Cavity Dust Containment Unit, 2 Person
  • Number of Doors 1
  • Door Height 53-1/2"
  • Door Width 24"
  • Expanded Length 80"
  • Expanded Width 29"
  • Length 80"
  • Width 29"
  • Collapsed Height 68"
  • Collapsed Length 80"
  • Collapsed Width 29"
  • Includes Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, (2) Window Curtain, 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Door Lock and Key, Interior Light, Lockable Top, Dust Cover, Negative Air Indicator and Training Manual
HC74U-L
Ceiling Cavity Dust Containment Unit, 2 Person
53-1/2"
24"
80"
29"
80"
29"
80"
29"
Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, Standard Curtain 10 ft. with (2) Pass-Thru Slips, (2) End-Windows and Training Manual

$13,037.00 / each

Enter location to check availability
Catalog Page #  NA

Price $13,037.00 / each

Technical Specs

  • Item Ceiling Cavity Dust Containment Unit, 2 Person
  • Number of Doors 1
  • Door Height 53-1/2"
  • Door Width 24"
  • Expanded Length 80"
  • Expanded Width 29"
  • Length 80"
  • Width 29"
  • Collapsed Height 68"
  • Collapsed Length 80"
  • Collapsed Width 29"
  • Includes Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, Standard Curtain 10 ft. with (2) Pass-Thru Slips, (2) End-Windows and Training Manual
HC74U-M
Ceiling Cavity Dust Containment Unit, 2 Person
53-1/2"
24"
80"
29"
80"
29"
80"
29"
Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, Standard Curtain 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Laptop Shelf, Door Lock and Key, Interior Light and Training Manual

$14,200.00 / each

Enter location to check availability
Catalog Page #  NA

Price $14,200.00 / each

Technical Specs

  • Item Ceiling Cavity Dust Containment Unit, 2 Person
  • Number of Doors 1
  • Door Height 53-1/2"
  • Door Width 24"
  • Expanded Length 80"
  • Expanded Width 29"
  • Length 80"
  • Width 29"
  • Collapsed Height 68"
  • Collapsed Length 80"
  • Collapsed Width 29"
  • Includes Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, Standard Curtain 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Laptop Shelf, Door Lock and Key, Interior Light and Training Manual
HC74U-DB
Ceiling Cavity Dust Containment Unit, 2 Person
53-1/2"
24"
80"
29"
80"
29"
80"
29"
Ships Assembled - Cart, Curtain, (2) Pass-Thru Slips, (2) End-Windows and Training Manual

$9,697.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,697.00 / each

Technical Specs

  • Item Ceiling Cavity Dust Containment Unit, 2 Person
  • Number of Doors 1
  • Door Height 53-1/2"
  • Door Width 24"
  • Expanded Length 80"
  • Expanded Width 29"
  • Length 80"
  • Width 29"
  • Collapsed Height 68"
  • Collapsed Length 80"
  • Collapsed Width 29"
  • Includes Ships Assembled - Cart, Curtain, (2) Pass-Thru Slips, (2) End-Windows and Training Manual
HC74X-H
Ceiling Cavity Dust Containment Unit, 2 Person
60"
32"
80"
39"
80"
39"
80"
39"
Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, (2) Window Curtain, 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Door Lock and Key, Interior Light, Lockable Top, Dust Cover, Negative Air Indicator and Training Manual

$19,063.00 / each

Enter location to check availability
Catalog Page #  NA

Price $19,063.00 / each

Technical Specs

  • Item Ceiling Cavity Dust Containment Unit, 2 Person
  • Number of Doors 1
  • Door Height 60"
  • Door Width 32"
  • Expanded Length 80"
  • Expanded Width 39"
  • Length 80"
  • Width 39"
  • Collapsed Height 68"
  • Collapsed Length 80"
  • Collapsed Width 39"
  • Includes Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, (2) Window Curtain, 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Door Lock and Key, Interior Light, Lockable Top, Dust Cover, Negative Air Indicator and Training Manual
HC74X-M
Ceiling Cavity Dust Containment Unit, 2 Person
60"
32"
80"
39"
80"
39"
80"
39"
Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, Standard Curtain 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Laptop Shelf, Door Lock and Key, Interior Light and Training Manual

$17,310.00 / each

Enter location to check availability
Catalog Page #  NA

Price $17,310.00 / each

Technical Specs

  • Item Ceiling Cavity Dust Containment Unit, 2 Person
  • Number of Doors 1
  • Door Height 60"
  • Door Width 32"
  • Expanded Length 80"
  • Expanded Width 39"
  • Length 80"
  • Width 39"
  • Collapsed Height 68"
  • Collapsed Length 80"
  • Collapsed Width 39"
  • Includes Ship Assembled - Hepacart, Hepa-Certified Negative Air Machine, Electrical, Cord Reel, Standard Curtain 10 ft. with (2) Pass-Thru Slips, (2) End-Windows, Door Window, Work Order Slip, Laptop Shelf, Door Lock and Key, Interior Light and Training Manual
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More