Skip Content

 
Women's Rain Jacket, Polyurethane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Women's Rain Jacket, Polyurethane

HELLY HANSEN


Technical Specs

  • Sub-CategoryRain Jackets/Raincoats 
  • ItemRain Jacket 
  • ColorBlack 
  • MaterialPolyurethane 
  • GenderWomen's 
  • Liner MaterialPolyester 
BrandHELLY HANSEN 
Size
Please Select
Fits Chest Size
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Availability
Price
Qty
55268_990-L
L
42" to 44"

$86.05 / each

Rain Jacket,Black,L
Catalog Page #  NA

Price: $86.05 / each

Technical Specs

  • Sub-CategoryRain Jackets/Raincoats
  • ItemRain Jacket
  • ColorBlack
  • MaterialPolyurethane
  • SizeL
  • Fits Chest Size42" to 44"
  • GenderWomen's
  • Liner MaterialPolyester
55268_990-M
M
38" to 40"

$86.05 / each

Rain Jacket,Black,M
Catalog Page #  NA

Price: $86.05 / each

Technical Specs

  • Sub-CategoryRain Jackets/Raincoats
  • ItemRain Jacket
  • ColorBlack
  • MaterialPolyurethane
  • SizeM
  • Fits Chest Size38" to 40"
  • GenderWomen's
  • Liner MaterialPolyester
55268_990-S
S
34" to 36"

$83.65 / each

Rain Jacket,Black,S
Catalog Page #  NA

Price: $83.65 / each

Technical Specs

  • Sub-CategoryRain Jackets/Raincoats
  • ItemRain Jacket
  • ColorBlack
  • MaterialPolyurethane
  • SizeS
  • Fits Chest Size34" to 36"
  • GenderWomen's
  • Liner MaterialPolyester
55268_990-XL
XL
48" to 50"

$86.05 / each

Rain Jacket,Black,XL
Catalog Page #  NA

Price: $86.05 / each

Technical Specs

  • Sub-CategoryRain Jackets/Raincoats
  • ItemRain Jacket
  • ColorBlack
  • MaterialPolyurethane
  • SizeXL
  • Fits Chest Size48" to 50"
  • GenderWomen's
  • Liner MaterialPolyester