Skip Content

 
Men's Rain Jacket with Detachable Hood, Polyurethane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Rain Jacket with Detachable Hood, Polyurethane


Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item Rain Jacket with Detachable Hood 
  • Material Polyurethane 
  • Gender Men's 
  • Liner Material Polyester 
  • ANSI Class ANSI 107 Class 3 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Jacket Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HELLY HANSEN 
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Color
Size
Fits Chest Size
Jacket Length
Price
Qty
Please use Qty box to add item(s) to cart.
71374_265-2XL
Hi-Visibility Orange
2XL
52" to 54"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Orange
  • Material Polyurethane
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_265-3XL
Hi-Visibility Orange
3XL
54" to 56"

$213.75 / each

Enter location to check availability
Catalog Page #  NA

Price $213.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Orange
  • Material Polyurethane
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_265-4XL
Hi-Visibility Orange
4XL
58" to 60"

$213.75 / each

Enter location to check availability
Catalog Page #  NA

Price $213.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Orange
  • Material Polyurethane
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_265-L
Hi-Visibility Orange
L
42" to 44"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Orange
  • Material Polyurethane
  • Size L
  • Fits Chest Size 42" to 44"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_265-M
Hi-Visibility Orange
M
38" to 40"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Orange
  • Material Polyurethane
  • Size M
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_265-S
Hi-Visibility Orange
S
34" to 36"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Orange
  • Material Polyurethane
  • Size S
  • Fits Chest Size 34" to 36"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_265-XL
Hi-Visibility Orange
XL
48" to 50"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Orange
  • Material Polyurethane
  • Size XL
  • Fits Chest Size 48" to 50"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_265-XS
Hi-Visibility Orange
XS
36"
32-1/2"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Orange
  • Material Polyurethane
  • Size XS
  • Fits Chest Size 36"
  • Jacket Length 32-1/2"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_369-2XL
Hi-Visibility Yellow
2XL
52" to 54"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_369-3XL
Hi-Visibility Yellow
3XL
54" to 56"

$213.75 / each

Enter location to check availability
Catalog Page #  NA

Price $213.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_369-4XL
Hi-Visibility Yellow
4XL
58" to 60"

$213.75 / each

Enter location to check availability
Catalog Page #  NA

Price $213.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_369-L
Hi-Visibility Yellow
L
42" to 44"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size L
  • Fits Chest Size 42" to 44"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_369-M
Hi-Visibility Yellow
M
38" to 40"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size M
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_369-S
Hi-Visibility Yellow
S
34" to 36"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size S
  • Fits Chest Size 34" to 36"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_369-XL
Hi-Visibility Yellow
XL
48" to 50"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size XL
  • Fits Chest Size 48" to 50"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
71374_369-XS
Hi-Visibility Yellow
XS
36"
32-1/2"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size XS
  • Fits Chest Size 36"
  • Jacket Length 32-1/2"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More