Skip Content

 
Men's Rain Jacket, Polyurethane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Rain Jacket, Polyurethane

Technical Specs

  • Sub-Category Rain Jackets/Raincoats 
  • Item Rain Jacket 
  • Material Polyurethane 
  • Gender Men's 
  • Liner Material Polyester 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Jacket Length
Please Select
ANSI Class
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HELLY HANSEN 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Fits Chest Size
Jacket Length
ANSI Class
Price
Qty
Please use Qty box to add item(s) to cart.
70148_990-M
Black
M
38" to 40"

$126.49 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $126.49 / each

Price $133.15 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Black
  • Material Polyurethane
  • Size M
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Liner Material Polyester
70261_360-2XL
Hi-Visibility Yellow
2XL
47" to 48-1/2"
26-25/32"
Class 3 Level 2

$125.45 / each

Enter location to check availability
Catalog Page #  NA

Price $125.45 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size 2XL
  • Fits Chest Size 47" to 48-1/2"
  • Jacket Length 26-25/32"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class Class 3 Level 2
70261_360-3XL
Hi-Visibility Yellow
3XL
50" to 51-1/2"
27-9/16"
Class 3 Level 2

$125.45 / each

Enter location to check availability
Catalog Page #  NA

Price $125.45 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size 3XL
  • Fits Chest Size 50" to 51-1/2"
  • Jacket Length 27-9/16"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class Class 3 Level 2
70261_360-4XL
Hi-Visibility Yellow
4XL
53" to 54-1/2"
28-23/64"
Class 3 Level 2

$125.45 / each

Enter location to check availability
Catalog Page #  NA

Price $125.45 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size 4XL
  • Fits Chest Size 53" to 54-1/2"
  • Jacket Length 28-23/64"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class Class 3 Level 2
70261_360-L
Hi-Visibility Yellow
L
41" to 42-1/2"
25-13/64"
Class 3 Level 2

$125.45 / each

Enter location to check availability
Catalog Page #  NA

Price $125.45 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size L
  • Fits Chest Size 41" to 42-1/2"
  • Jacket Length 25-13/64"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class Class 3 Level 2
70261_360-M
Hi-Visibility Yellow
M
37-1/2" to 39"
24-13/32"
Class 3 Level 2

$125.45 / each

Enter location to check availability
Catalog Page #  NA

Price $125.45 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size M
  • Fits Chest Size 37-1/2" to 39"
  • Jacket Length 24-13/32"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class Class 3 Level 2
70261_360-S
Hi-Visibility Yellow
S
36"
23-53/64"
Class 3 Level 2

$125.45 / each

Enter location to check availability
Catalog Page #  NA

Price $125.45 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size S
  • Fits Chest Size 36"
  • Jacket Length 23-53/64"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class Class 3 Level 2
70261_360-XL
Hi-Visibility Yellow
XL
44" to 45-1/2"
25-63/64"
Class 3 Level 2

$125.45 / each

Enter location to check availability
Catalog Page #  NA

Price $125.45 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow
  • Material Polyurethane
  • Size XL
  • Fits Chest Size 44" to 45-1/2"
  • Jacket Length 25-63/64"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class Class 3 Level 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More